This product requires certification to purchase.

1-1/2 x 1/2 in. Press x FPT Reducing Carbon Steel Adapter

Apollo Valves

403G Series 1-1/2 x 1/2 in. Press x FPT Reducing Carbon Steel Adapter

  • Fast #
  • Part #APWR7482244
  • Item #7317321
  • Manufacturer Part #PWR7482244
3.1 out of 5 Customer Rating
Brand image
Apollo Valves

403G Series 1-1/2 x 1/2 in. Press x FPT Reducing Carbon Steel Adapter

  • Fast #
  • Part #APWR7482244
  • Item #7317321
  • Manufacturer Part #PWR7482244
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 10
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Available Nearby
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

All Sizes


Product Details

Product Details

  • Patented Visual Inspection Ring & Indicator (Yellow)
  • Full Port Design
  • Ridgid® & Milwaukee Press Tool Compatible
  • Requires Certification

Specifications

Clean Bagged:
No
Collection:
403G Series
End Connection 1:
Press
End Connection 2:
FNPT
End Connections:
Press x FNPT
FM Approved:
No
Fitting Size 1:
1-1/2 in
Fitting Size 2:
1/2 in
Fitting Sizes:
1/2 in
Fitting Type:
Union
IAPMO Listed:
Yes
Length:
2-11/25 in
Material:
Carbon Steel, Rubber
Material Type:
A216-WCB
Maximum Temperature:
194
NSF Certified:
No
Origin:
Global
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
UL Listed:
Yes
UPC:
670750899935
Weight:
.800 lb