1/4 in. Brass 200 psig Male x Female Shut Off Valve
41 Series 1/4 in. Brass 200 psig Male x Female Shut Off Valve
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 4-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Standard spring bottom (5/32 in Port)
- Air cocks tested at 80 psi
- Optional nut bottom (1/8 in port) suitable to 200 psig
- Standard satin brass finish
- Maximum temperature is 500°F
Specifications
- Application:
- Commercial
- Collection:
- 41 Series
- Color Finish Name:
- Satin Brass
- End Connection 1:
- Male
- End Connection 2:
- Female
- End Connections:
- Male x Female
- IAPMO Listed:
- No
- Material:
- Brass
- Maximum Temperature:
- 500
- NSF Certified:
- No
- Pressure - Maximum:
- 200 psig
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Recommended Valve Application:
- Air, Commercial, Heating, Plumbing
- UL Listed:
- No
- UPC:
- 670750577284
- Valve Body Material:
- Brass
- Valve Operator:
- Tee Handle
- Valve Size:
- 1/4 in
- Valve Type:
- Shut Off Valve
- Weight:
- 0.15 lb