2 in. Carbon Steel FNPT Lever Handle Gas Ball Valve
489-140-A Series 2 in. Carbon Steel FNPT Lever Handle Gas Ball Valve
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- UL listed for LP-gas, natural gas and flammable liquid to 250 psi
- Reinforced seats
- Mounting pad for easy actuator mounting
- Investment cast components
- Blowout-proof stem design
- Adjustable packing gland
- Zinc phosphate corrosion protection
Specifications
- ADA Compliant:
- No
- ASTM:
- ASTM A-216 Grade WCB, ASTM A-276 Type 316, ASTM A-351 Grade CF8M
- Clean Bagged:
- No
- Collection:
- 489-140-A Series
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- End Connection 1:
- FNPT
- End Connection 2:
- FNPT
- End Connections:
- FNPT
- Handle Material:
- Zinc Plated Steel
- Length:
- 5-1/2 in
- MSS:
- MSS SP-110
- Material:
- Carbon Steel, Plastic, Stainless Steel
- Material Type:
- 316, A216-WCB, RPTFE
- NSF Certified:
- No
- Pressure Class:
- 1500#
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Recommended Valve Application:
- Industrial, Steam
- UL Listed:
- UL MHKZ/UL YRBX/UL YRPV/UL YSDT
- UPC:
- 670750580055
- Valve Body Material:
- Carbon Steel
- Valve Body Style:
- 2 piece
- Valve Operator:
- Lever Handle
- Valve Seat Material:
- RPTFE
- Valve Size:
- 2 in
- Valve Stem:
- Blowout-proof
- Valve Type:
- Gas Ball Valve
- Weight:
- 5.99 lb