4 in. Bronze Reduced Pressure Principle Assembly with OS and Y Gate Shutoffs
4A Series 4 in. Bronze Reduced Pressure Principle Assembly with OS and Y Gate Shutoffs
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
-
Lead Law Compliant
Specifications
- Collection:
- 4A Series
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Stainless Steel
- NSF Certified:
- Yes
- Number of Handles:
- Two Handle
- Pressure - Maximum:
- 175 psi
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Recommended Valve Application:
- Potable Water
- UL Listed:
- No
- UPC:
- 670750780103
- Valve Type:
- Backflow Preventer