This product requires certification to purchase.

8 in. Stainless Steel Reduced Pressure Principle Assembly

Apollo Valves

4A Series 8 in. Stainless Steel Reduced Pressure Principle Assembly

  • Fast #
  • Part #A4ALF20E02
  • Item #4385797
  • Manufacturer Part #4ALF20E02
5 out of 5 Customer Rating
Brand image
Apollo Valves

4A Series 8 in. Stainless Steel Reduced Pressure Principle Assembly

  • Fast #
  • Part #A4ALF20E02
  • Item #4385797
  • Manufacturer Part #4ALF20E02
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification
  • Lead Law Compliant


Specifications

Collection:
4A Series
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
Stainless Steel
NSF Certified:
Yes
Number of Handles:
Two Handle
Pressure - Maximum:
175 psi
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Recommended Valve Application:
Potable Water
UL Listed:
No
UPC:
670750550669
Valve Type:
Reduced Pressure Principle Assembly