This product requires certification to purchase.

2-1/2 in. Epoxy Coated 304 Stainless Steel Grooved 175 psi Backflow Preventer

Apollo Valves

4ALF-100 LBF Series 2-1/2 in. Epoxy Coated 304 Stainless Steel Grooved 175 psi Backflow Preventer

  • Fast #
  • Part #A4ALF10909
  • Item #4482927
  • Manufacturer Part #4ALF10909
3.3 out of 5 Customer Rating
Brand image
Apollo Valves

4ALF-100 LBF Series 2-1/2 in. Epoxy Coated 304 Stainless Steel Grooved 175 psi Backflow Preventer

  • Fast #
  • Part #A4ALF10909
  • Item #4482927
  • Manufacturer Part #4ALF10909
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification
  • Lead Law Compliant


Specifications

ASSE Standards:
ASSE 1015
AWWA:
AWWA C-510
CSA Certified:
CSA B64.5
Coating:
Epoxy
Collection:
4ALF-100 LBF Series
End Connection 1:
Grooved
End Connection 2:
Grooved
End Connections:
Grooved
FM Approved:
Yes
IAPMO Listed:
Yes
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
Stainless Steel
Material Type:
304
Maximum Temperature:
140
NSF:
NSF 372
NSF Certified:
Yes
Number of Handles:
Two Handle
Pressure - Maximum:
175 psi
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Recommended Valve Application:
Potable Water
UL Listed:
Yes
UPC:
670750669057
Valve Body Material:
Stainless Steel
Valve Size:
2-1/2 in
Valve Type:
Backflow Preventer