4 in. Epoxy Coated 304 Stainless Steel Grooved 175 psi Backflow Preventer
4ALF-100 LBF Series 4 in. Epoxy Coated 304 Stainless Steel Grooved 175 psi Backflow Preventer
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in NY
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in NY
Product Details
Product Details
- Easy maintenance - no special tools required
- Low pressure loss as documented by an independent approval laboratory
- Center stem guided triforce™ check valves
- Lead-Free
- Made in USA
-
Lead Law Compliant
Specifications
- ASSE Standards:
- ASSE 1015
- AWWA:
- AWWA C-510
- CSA Certified:
- CSA B64.5
- Coating:
- Epoxy
- Collection:
- 4ALF-100 LBF Series
- End Connection 1:
- Grooved
- End Connection 2:
- Grooved
- End Connections:
- Grooved
- FM Approved:
- Yes
- IAPMO Listed:
- Yes
- Installation Type:
- Horizontal, Vertical
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Stainless Steel
- Material Type:
- 304
- Maximum Temperature:
- 140
- NSF:
- NSF 61, NSF 372
- NSF Certified:
- Yes
- Number of Handles:
- Two Handle
- Pressure - Maximum:
- 175 psi
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Recommended Valve Application:
- Potable Water
- UL Listed:
- Yes
- UPC:
- 670750549014
- Valve Body Material:
- Stainless Steel
- Valve Size:
- 4 in
- Valve Type:
- Double Check Valve