This product requires certification to purchase.

3/8 in Plastic MPT Backflow Preventer

Apollo Valves

4C-100 Series 3/8 in Plastic MPT Backflow Preventer

  • Fast #
  • Part #A4C10202A
  • Item #8962273
  • Manufacturer Part #4C10202A
4.4 out of 5 Customer Rating
Brand image
Apollo Valves

4C-100 Series 3/8 in Plastic MPT Backflow Preventer

  • Fast #
  • Part #A4C10202A
  • Item #8962273
  • Manufacturer Part #4C10202A
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 100 Pallet: 2700
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
    Pick Up  Not Available
    Not available in 'VA'
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in 'VA'

Product Details

Product Details

  • Atmospheric vent provides indication of problems
  • Compact design
  • Lowest head loss
  • Integral strainer for equipment protection
  • Repairable check assemblies
  • Corrosion resistant materials
  • Made in the USA
  • CSA certified to ANSI/NSF-61
  • ASSE 1022
  • Lead-free
  • Requires Certification
  • Lead Law Compliant


Specifications

ANSI:
ANSI 372, ANSI 61
ASSE Standards:
ASSE 1022
CSA Certified:
CSA B64.3.1
Collection:
4C-100 Series
End Connection 1:
MPT
End Connection 2:
MPT
End Connections:
MPT
FM Approved:
No
IAPMO Listed:
Yes
ISO:
ISO 9001:2008
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
Plastic
Material Type:
Acetal
Maximum Temperature:
130
NSF:
NSF 372, NSF 61
NSF Certified:
Yes
Pressure - Maximum:
150 psi
Pressure Class:
150#
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Recommended Valve Application:
Potable Water
UL Listed:
No
UPC:
191988080228
Valve Body Material:
Plastic
Valve Body Style:
Straight
Valve Size:
3/8 in
Valve Type:
Backflow Preventer
Weight:
0.1