5/8 in. Rubber Washer
5/8 in. Rubber Washer
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 11-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Documents
Specifications
- Brand Model Compatibility:
- Water Gauges
- Diameter:
- 5/8
- Material:
- Rubber
- NSF Certified:
- No
- Product Type:
- Washer
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- UL Listed:
- No
- UPC:
- 670750066979