1 in. Bronze Male x Female 1200# 800 Relief Valve
500 Series 1 in. Bronze Male x Female 1200# 800 Relief Valve
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- ASTM:
- ASTM B-584-C84400
- Application:
- Heating
- CSA Certified:
- CSA B51
- Collection:
- 500 Series
- Color Finish Name:
- Bronze
- End Connection 1:
- Male
- End Connection 2:
- Female
- End Connections:
- Male x Female
- Height:
- 9 in
- Material:
- Bronze
- Material Type:
- C84400
- Maximum Temperature:
- 800
- NSF Certified:
- No
- Origin:
- Domestic
- Pressure Class:
- 1200#
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Recommended Valve Application:
- Gas, Steam, Water, Air, Compressed Air
- UL Listed:
- No
- UPC:
- 670750497926
- Valve Disc Material:
- Stainless Steel
- Valve Seat Material:
- Metal
- Valve Size:
- 1 in
- Valve Type:
- Relief Valve