This product requires certification to purchase.

3/4 in. Press 316L Stainless Steel Tee

Apollo Valves

511E 3/4 in. Press 316L Stainless Steel Tee

  • Fast #
  • Part #A123456976
  • Item #10054336
  • Manufacturer Part #123456976
4.7 out of 5 Customer Rating
Brand image
Apollo Valves

511E 3/4 in. Press 316L Stainless Steel Tee

  • Fast #
  • Part #A123456976
  • Item #10054336
  • Manufacturer Part #123456976
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Description
  • Complete range of AISI 316 fittings and valves
  • 500 psi operating pressure
  • Color-coded Visu-control® foil for material/dimensions identification and visual press indication
  • Patented sealing element design with leak before Press® technology for added safety and optimized installation
  • Clear identification of sealing element and dimensions
  • Quick installation thanks to pre-marked insertion depth
  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
Press
End Connection 2
Press
End Connection 3
Press
End Connections
Press
Fitting Size 1
3/4 in
Fitting Size 2
3/4 in
Fitting Size 3
3/4 in
Fitting Sizes
3/4 in
Weight
1.78 lb
Characteristics & Features
Collection
511E
Fitting Type
Straight, Tee
Material
Stainless Steel
Material Type
316
Warranty & Product Information
Application
Compressed Air, Cooling, Heating, Potable Water, Sprinkler, Steam, Vacuum
FM Approved
Yes
IAPMO Listed
Yes
NSF
NSF 372, NSF 61
NSF Certified
No
UL Listed
No