This product requires certification to purchase.

1 in. Press 316L Stainless Steel Tee

Apollo Valves

511H 1 in. Press 316L Stainless Steel Tee

  • Fast #
  • Part #A123456864
  • Item #10054229
  • Manufacturer Part #123456864
5 out of 5 Customer Rating
Brand image
Apollo Valves

511H 1 in. Press 316L Stainless Steel Tee

  • Fast #
  • Part #A123456864
  • Item #10054229
  • Manufacturer Part #123456864
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.

All Sizes


Product Details

Product Details

  • Complete range of AISI 316 fittings and valves
  • 500 psi operating pressure
  • Color-coded Visu-control® foil for material/dimensions identification and visual press indication
  • Patented sealing element design with leak before Press® technology for added safety and optimized installation
  • Clear identification of sealing element and dimensions
  • Quick installation thanks to pre-marked insertion depth
  • Requires Certification

Documents


Specifications

Application:
Compressed Air, Cooling, Heating, Potable Water, Sprinkler, Vacuum
Collection:
511H
End Connection 1:
Press
End Connection 2:
Press
End Connection 3:
Press
End Connections:
Press
FM Approved:
Yes
Fitting Size 1:
1 in
Fitting Size 2:
1 in
Fitting Size 3:
1 in
Fitting Sizes:
1 in
Fitting Type:
Straight, Tee
IAPMO Listed:
Yes
Material:
Stainless Steel
Material Type:
316
NSF:
NSF 372, NSF 61
NSF Certified:
No
UL Listed:
No
Weight:
0.78 lb