1 x 1 x 3/4 in. Press 316L Stainless Steel Reducing Tee

You last purchased this on
 
Apollo Valves

511RF 1 x 1 x 3/4 in. Press 316L Stainless Steel Reducing Tee

This product requires certification to purchase.
Brand image
You last purchased this on
 
Apollo Valves

511RF 1 x 1 x 3/4 in. Press 316L Stainless Steel Reducing Tee

  • Fast #
  • Part #A123457095
  • Item #10054455
  • Manufacturer Part #123457095
3.9 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • 500 psi operating pressure
  • Color-coded Visu-control® foil for material/dimensions identification and visual press indication
  • Complete range of AISI 316 fittings and valves
  • Quick installation thanks to pre-marked insertion depth
  • Clear identification of sealing element and dimensions
  • Patented sealing element design with leak before Press® technology for added safety and optimized installation
  • Requires Certification

Documents


Specifications

Application:
Compressed Air, Cooling, Heating, Vacuum
Collection:
511RF
End Connection 1:
Press
End Connection 2:
Press
End Connection 3:
Press
End Connections:
Press
Fitting Size 1:
1 in
Fitting Size 2:
1 in
Fitting Size 3:
3/4 in
Fitting Sizes:
1 in x 1 in x 3/4 in
Fitting Type:
Reducing, Tee
IAPMO Listed -:
Yes
Material:
Stainless Steel
Material Type:
316
NSF Certified:
No
UL Listed:
No
Weight:
0.69 lb