2 x 2 x 1 in. Press 316L Stainless Steel Reducing Tee
511RH 2 x 2 x 1 in. Press 316L Stainless Steel Reducing Tee
Package Quantity Info:
Each: 1 Inner Pack: 1All Sizes
Product Details
Product Details
- Complete range of AISI 316 fittings and valves
- 500 psi operating pressure
- Color-coded Visu-control® foil for material/dimensions identification and visual press indication
- Patented sealing element design with leak before Press® technology for added safety and optimized installation
- Clear identification of sealing element and dimensions
- Quick installation thanks to pre-marked insertion depth
Documents
Specifications
- Application:
- Compressed Air, Cooling, Heating, Potable Water, Sprinkler, Vacuum
- Collection:
- 511RH
- End Connection 1:
- Press
- End Connection 2:
- Press
- End Connection 3:
- Press
- End Connections:
- Press
- FM Approved:
- Yes
- Fitting Size 1:
- 2 in
- Fitting Size 2:
- 2 in
- Fitting Size 3:
- 1 in
- Fitting Sizes:
- 2 in x 2 in x 1 in
- Fitting Type:
- Reducing, Tee
- IAPMO Listed:
- Yes
- Material:
- Stainless Steel
- Material Type:
- 316
- NSF:
- NSF 372, NSF 61
- NSF Certified:
- No
- UL Listed:
- No
- Weight:
- 1.87 lb