1 x 1 x 1 in. Solder Bronze Wye Strainer
59LF-300 Series 1 x 1 x 1 in. Solder Bronze Wye Strainer
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- 100% factory pressure tested
- Self-aligning screen design
- EZ-Solder™ lead free bronze
- 100% cast, machined and assembled in the USA
- ARRA compliant
- Numerous mesh and blow-off options including blow-off ball valves
-
Lead Law Compliant
Documents
Specifications
- ANSI:
- ANSI 372
- ASTM:
- ASTM B-584
- BAA Compliant:
- Yes
- Collection:
- 59LF-300 Series
- End Connection 1:
- Solder
- End Connection 2:
- Solder
- End Connections:
- Solder
- Fitting Size 1:
- 1 in
- Fitting Size 2:
- 1 in
- Fitting Sizes:
- 1 in
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 4-3/4 in
- Material:
- Brass, Cast Bronze, Plastic, Stainless Steel
- Material Type:
- 304, PTFE
- Maximum Temperature:
- 350
- Mesh Size:
- 20
- NSF:
- NSF 372
- NSF Certified:
- Yes
- Origin:
- Domestic
- Pressure - High:
- 125, 400
- Pressure Class:
- 125#
- Recommended Valve Application:
- Potable Water, Steam
- Strainer Type:
- Wye
- UL Listed:
- No