6 in. Check Rubber Valve Repair Kit
6 in. Check Rubber Valve Repair Kit
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- Size 6"
- Products sold in select areas only, please contact your local branch for availability in your area
- 46"x37"x34"
- All Aluminum Spine Fin coil
- Climatuff compressor
- Comfort"R" mode approved
- DuraTuff base, fast complete drain, weather proof
- Efficiency up to 15.0 SEER
- Extended warranties available
- Glossy corrosion resistant finish
-
Lead Law Compliant
Specifications
- Brand Model Compatibility:
- 40-200 Series
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Rubber
- NSF Certified:
- No
- Product Type:
- Check Kit
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- UL Listed:
- No
- UPC:
- 670750566790
- Valve Size:
- 6 in