1/2 in. Stainless Steel Socket Weld Needle Valve
60A-700 Series 1/2 in. Stainless Steel Socket Weld Needle Valve
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Backseat stem design reduces pressure exerted on the packing, prolonging packing life
- Designed also prevents stem from being accidentally turned out of the valve
- Integral metal-to-metal seat design
- Externally adjustable PTFE packing is standard, graphoil available
- Meets NACE MR-01-75
- All valves 100% pressure tested
Documents
Specifications
- ASTM:
- ASTM A-276, ASTM B-525, ASTM A-47
- Collection:
- 60A-700 Series
- End Connection 1:
- Socket Weld
- End Connection 2:
- Socket Weld
- End Connections:
- Socket Weld
- FM Approved:
- No
- Handle Material:
- Malleable Iron
- IAPMO Listed:
- No
- Length:
- 2-3/4 in
- MSS:
- MSS SP-99, MSS SP-105
- Maximum Temperature:
- 100
- NSF Certified:
- No
- Pressure - High:
- 5000
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- UL Listed:
- No
- UPC:
- 670750600920
- Valve Body Material:
- Stainless Steel
- Valve Bonnet Type:
- Threaded
- Valve Operator:
- Cross Handle
- Valve Seat Material:
- Metal
- Valve Size:
- 1/2 in
- Valve Type:
- Needle Valve