This product requires certification to purchase.

1/2 in. 5000 psi Stainless Steel Threaded Needle Valve

You last purchased this on
 
Apollo Valves

60A Series 1/2 in. 5000 psi Stainless Steel Threaded Needle Valve

  • Fast #
  • Part #A60A70301
  • Item #4385560
  • Manufacturer Part #60A70301
4.8 out of 5 Customer Rating
Brand image
You last purchased this on
 
Apollo Valves

60A Series 1/2 in. 5000 psi Stainless Steel Threaded Needle Valve

  • Fast #
  • Part #A60A70301
  • Item #4385560
  • Manufacturer Part #60A70301
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Improve protection of your critical equipment and avoid process cross contamination by reducing backflow through the lined ball check valve
  • The XLC's unique flexible seat enables Class A and API-598 sealing, a first for lined ball check valves
  • Operates in both vertical and horizontal positions
  • Metal to metal contact at the joint seal and wide conical plastic connection dramatically reduce the risk of dangerous external leaks
  • Requires Certification

Specifications

ASTM:
ASTM A-276, ASTM A-47, ASTM B-525
Application:
Flow Control, Instrumentation
End Connection 1:
FNPT
End Connection 2:
FNPT
End Connections:
FNPT
Height:
4-1/10 in
ISO:
ISO 9001
Length:
2-3/4 in
Material:
Stainless Steel, Metal, Rubber
Maximum Temperature:
1000
Pressure - Maximum:
5000 psig
Pressure Class:
5000#
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
UL Listed:
No
Valve Body Material:
316 Stainless Steel
Valve Body Style:
Globe
Valve Bonnet Type:
Threaded
Valve Operator:
Cross Handle
Valve Seat Material:
Metal
Valve Size:
1/2 in
Valve Type:
Globe Valve