This product requires certification to purchase.

1/2 in. Carbon Steel FNPT Globe Valve

Apollo Valves

60A Series 1/2 in. Carbon Steel FNPT Globe Valve

  • Fast #
  • Part #A60A10301
  • Item #4605487
  • Manufacturer Part #60A10301
4.1 out of 5 Customer Rating
Brand image
Apollo Valves

60A Series 1/2 in. Carbon Steel FNPT Globe Valve

  • Fast #
  • Part #A60A10301
  • Item #4605487
  • Manufacturer Part #60A10301
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Details

  • Standard 1/2 psi cracking pressure
  • Unique design
  • Spring loaded for fast seating action
  • Center guided - radial alignment never needed
  • Straight through flow minimizes pressure loss
  • Made in USA
  • Requires Certification

Specifications

ASTM:
ASTM A-108, ASTM A-276, ASTM A-47, ASTM B-484
Application:
Flow Control, Instrumentation
End Connection 1:
FNPT
End Connection 2:
FNPT
End Connections:
FNPT
Height:
4-1/10 in
ISO:
ISO 9001
Length:
2-3/4 in
Material:
Carbon Steel, Metal, Rubber, Stainless Steel
Maximum Temperature:
1000
Pressure - Maximum:
5000 psig
Pressure Class:
5000#
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
UL Listed:
No
UPC:
670750598623
Valve Body Material:
Carbon Steel
Valve Body Style:
Globe
Valve Bonnet Type:
Threaded
Valve Operator:
Cross Handle
Valve Seat Material:
Metal
Valve Size:
1/2 in
Valve Type:
Globe Valve