This product requires certification to purchase.

1 in. FNPT Needle Globe Valve with Graphoil Packing

Apollo Valves

60A Series 1 in. FNPT Needle Globe Valve with Graphoil Packing

  • Fast #
  • Part #A60A70524
  • Item #4433823
  • Manufacturer Part #60A70524
3.4 out of 5 Customer Rating
Brand image
Apollo Valves

60A Series 1 in. FNPT Needle Globe Valve with Graphoil Packing

  • Fast #
  • Part #A60A70524
  • Item #4433823
  • Manufacturer Part #60A70524
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Backseat stem design reduces pressure exerted on the packing, prolonging packing life
  • Designed also prevents stem from being accidentally turned out of the valve
  • Integral metal-to-metal seat design
  • Externally adjustable PTFE packing is standard, graphoil available
  • Meets NACE MR-01-75
  • All valves 100% pressure tested
  • Requires Certification

Documents


Specifications

ASTM:
ASTM A-108, ASTM A-276, ASTM B-484, ASTM B-525, ASTM A-47
Collection:
60A Series
End Connection 1:
FNPT
End Connection 2:
FNPT
End Connections:
FNPT
FM Approved:
No
Handle Material:
Malleable Iron
IAPMO Listed:
No
ISO:
ISO 9001:2008
Length:
3-31/50
MSS:
MSS SP-99, MSS SP-105
Maximum Temperature:
100
NSF Certified:
No
Pressure - High:
5000
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
UL Listed:
No
UPC:
670750600739
Valve Body Material:
Stainless Steel
Valve Bonnet Type:
Threaded
Valve Operator:
Tee Handle
Valve Seat Material:
Metal
Valve Size:
1 in
Valve Type:
Globe Valve