This product requires certification to purchase.

1/2 in. 10000# FNPT Stainless Steel Globe Valve

Apollo Valves

60B Series 1/2 in. 10000# FNPT Stainless Steel Globe Valve

  • Fast #
  • Part #A60B70301
  • Item #4385726
  • Manufacturer Part #60B70301
5 out of 5 Customer Rating
Brand image
Apollo Valves

60B Series 1/2 in. 10000# FNPT Stainless Steel Globe Valve

  • Fast #
  • Part #A60B70301
  • Item #4385726
  • Manufacturer Part #60B70301
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 40 Pallet: 1080
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in 'OH'
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in 'OH'

Product Details

Product Details

  • Standard 1/2 psi cracking pressure
  • Unique design
  • Spring loaded for fast seating action
  • Center guided - radial alignment never needed
  • Straight through flow minimizes pressure loss
  • Made in USA
  • Requires Certification

Specifications

ASTM:
ASTM A-276, ASTM A-47, ASTM B-525
Application:
Flow Control, Instrumentation
Collection:
60B Series
End Connection 1:
FNPT
End Connection 2:
FNPT
End Connections:
FNPT
Flow Rate:
0.8 gpm
Handle Material:
Malleable Iron
Height:
4-1/10
ISO:
ISO 9001
Length:
2-3/4
MSS:
MSS SP-105, MSS SP-99
Material:
Stainless Steel, Plastic, Malleable Iron
Material Type:
316, PTFE
Maximum Temperature:
1000
NSF Certified:
No
Pressure - Maximum:
10000 psig
Pressure Class:
10000#
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
UL Listed:
No
UPC:
670750601378
Valve Body Material:
316 Stainless Steel
Valve Bonnet Type:
Threaded
Valve Operator:
Cross Handle
Valve Seat Material:
PTFE
Valve Size:
1/2 in
Valve Type:
Globe Valve