3/4 in. Stainless Steel FNPT Globe Valve with Graphoil Packing
60B Series 3/4 in. Stainless Steel FNPT Globe Valve with Graphoil Packing
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Backseat stem design reduces pressure exerted on the packing, prolonging packing life
- Designed also prevents stem from being accidentally turned out of the valve
- Integral metal-to-metal seat design
- Externally adjustable PTFE packing is standard, graphoil available
- Meets NACE MR-01-75
- All valves 100% pressure tested
Documents
Specifications
- ASTM:
- ASTM A-276, ASTM A-47, ASTM B-525
- Application:
- Instrumentation
- Collection:
- 60B Series
- End Connection 1:
- FNPT
- End Connection 2:
- FNPT
- End Connections:
- FNPT
- FM Approved:
- No
- Flow Rate:
- 2.7 gpm
- Handle Material:
- Malleable Iron
- Height:
- 5-2/5 in
- IAPMO Listed:
- No
- ISO:
- ISO 9001:2008
- Length:
- 3-19/100 in
- Material:
- Stainless Steel, Malleable Iron, Metal
- Maximum Temperature:
- 100
- NSF Certified:
- No
- Pressure - High:
- 10000
- Pressure Class:
- 10000#
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- UL Listed:
- No
- UPC:
- 670750765452
- Valve Body Material:
- Stainless Steel
- Valve Body Style:
- Globe
- Valve Bonnet Type:
- Threaded
- Valve Operator:
- Tee Handle
- Valve Seat Material:
- Metal
- Valve Size:
- 3/4 in
- Valve Type:
- Globe Valve