This product requires certification to purchase.

1/4 in. Bronze FNPT Ball Check Valve

Apollo Valves

61-100 Series 1/4 in. Bronze FNPT Ball Check Valve

  • Fast #
  • Part #A6110101
  • Item #275150
  • Manufacturer Part #6110101
5 out of 5 Customer Rating
Brand image
Apollo Valves

61-100 Series 1/4 in. Bronze FNPT Ball Check Valve

  • Fast #
  • Part #A6110101
  • Item #275150
  • Manufacturer Part #6110101
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 5507
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Tight shut-off with Liquid Media
  • Flow straight-through design efficiency
  • RPTFE ball cone® for chemical resistance
  • Made in the USA
  • Spring actuated
  • Requires Certification
  • Not Compliant, Approved for Non-Potable Water Applications


Specifications

ASTM:
ASTM B-16, ASTM B-584
Collection:
61-100 Series
Color Finish Name:
Bronze
End Connection 1:
FNPT
End Connection 2:
FNPT
End Connections:
FNPT
Flow Rate:
0.85 gpm
Installation Type:
Horizontal Mount, Vertical Mount
Lead Law Compliance Level:
Not Compliant, Approved for Non-Potable Water Applications
Length:
2-3/50
Material:
Bronze, Brass, Plastic, Stainless Steel
Material Type:
C84400, RPTFE
Maximum Temperature:
406
NSF Certified:
No
Pressure Class:
400#
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
UL Listed:
No
UPC:
670750631825
Valve Body Material:
Bronze
Valve Body Style:
Inline
Valve Disc Material:
PTFE
Valve Size:
1/4 in
Valve Type:
Ball Check Valve
Weight:
0.38
Width:
1-3/25