This product requires certification to purchase.

1-1/4 in. Bronze Press Check Valve

Apollo Valves

61-100 Series 1-1/4 in. Bronze Press Check Valve

  • Fast #
  • Part #A6110601PR
  • Item #4445614
  • Manufacturer Part #6110601PR
4.5 out of 5 Customer Rating
Brand image
Apollo Valves

61-100 Series 1-1/4 in. Bronze Press Check Valve

  • Fast #
  • Part #A6110601PR
  • Item #4445614
  • Manufacturer Part #6110601PR
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Bay Shore, NY
    Pick Up  Not Available
    Not available in NY
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in NY

Product Details

Product Details

  • Tight Shut-off with Liquid Media
  • Flow Straight-through Design Efficiency
  • RPTFE ball cone® for chemical resistance
  • Made in the USA
  • Requires Certification
  • Not Compliant, Approved for Non-Potable Water Applications


Specifications

ASTM:
ASTM B-584 C84400, ASTM B-16
Collection:
61-100 Series
Color Finish Name:
Bronze
End Connection 1:
Press
End Connection 2:
Press
End Connections:
Press
FM Approved:
No
Flow Rate:
44 gpm
Height:
2-3/25
IAPMO Listed:
No
Installation Type:
Horizontal Mount, Vertical Mount
Lead Law Compliance Level:
Not Compliant, Approved for Non-Potable Water Applications
Length:
4-19/100
Material:
Bronze
Maximum Temperature:
350
NSF Certified:
No
Origin:
Domestic
Pressure - High:
400, 125
Pressure Class:
400#
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Recommended Valve Application:
HVAC, Steam
UL Listed:
No
UPC:
670750662799
Valve Body Material:
Bronze
Valve Disc Material:
RPTFE
Valve Size:
1-1/4 in
Valve Type:
Check Valve
Weight:
2.75