2 in. Bronze Press Check Valve
61-100 Series 2 in. Bronze Press Check Valve
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Tight Shut-off with Liquid Media
- Flow Straight-through Design Efficiency
- RPTFE ball cone® for chemical resistance
- Made in the USA
-
Not Compliant, Approved for Non-Potable Water Applications
Specifications
- ASTM:
- ASTM B-584 C84400, ASTM B-16
- Collection:
- 61-100 Series
- Color Finish Name:
- Bronze
- End Connection 1:
- Press
- End Connection 2:
- Press
- End Connections:
- Press
- FM Approved:
- No
- Flow Rate:
- 81 gpm
- Height:
- 3
- IAPMO Listed:
- No
- Installation Type:
- Horizontal Mount, Vertical Mount
- Lead Law Compliance Level:
- Not Compliant, Approved for Non-Potable Water Applications
- Length:
- 6
- Material:
- Bronze
- Maximum Temperature:
- 350
- NSF Certified:
- No
- Origin:
- Domestic
- Pressure - High:
- 400, 125
- Pressure Class:
- 400#
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Recommended Valve Application:
- HVAC, Steam
- UL Listed:
- No
- UPC:
- 670750663284
- Valve Body Material:
- Bronze
- Valve Disc Material:
- RPTFE
- Valve Size:
- 2 in
- Valve Type:
- Check Valve
- Weight:
- 6.30