3/8 in. Bronze FNPT x MNPT Check Valve
61-100 Series 3/8 in. Bronze FNPT x MNPT Check Valve
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 5201-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Lead free cast brass
- 200 WOG
- 125 SWP
- Swing type
- 180° F working temperature
- Threaded ends comply with ASME B1.20.1 (3/8" - 4")
- Solder ends comply with ASME B16.18 (1/2" - 4")
- Valves manufactured in accordance with MSS-SP-80
- Certified to NSF 61/372
- Sizes 3/8" - 4"
-
Not Compliant, Approved for Non-Potable Water Applications
Specifications
- ASTM:
- ASTM B-16, ASTM B-584 C84400
- Collection:
- 61-100 Series
- Color Finish Name:
- Bronze
- End Connection 1:
- FNPT
- End Connection 2:
- FNPT
- End Connections:
- FNPT
- Flow Rate:
- 1.21 gpm
- Installation Type:
- Horizontal Mount, Vertical Mount
- Lead Law Compliance Level:
- Not Compliant, Approved for Non-Potable Water Applications
- Length:
- 2-3/25 in
- Material:
- Bronze, Plastic
- Material Type:
- C84400, RPTFE, PTFE
- Maximum Temperature:
- 406
- NSF Certified:
- No
- Origin:
- Domestic
- Pressure - High:
- 125
- Pressure Class:
- 125#, 400#
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Recommended Valve Application:
- Steam, Water
- UL Listed:
- No
- UPC:
- 670750631870
- Valve Body Material:
- Bronze
- Valve Body Style:
- Inline
- Valve Disc Material:
- PTFE
- Valve Operator:
- Spring Actuated
- Valve Seat Material:
- RPTFE
- Valve Size:
- 3/8 in
- Valve Type:
- Spring Check Valve
- Weight:
- 0.38 lb
- Width:
- 1-3/25 in