This product requires certification to purchase.

3/8 in. Bronze FNPT x MNPT Check Valve

Apollo Valves

61-100 Series 3/8 in. Bronze FNPT x MNPT Check Valve

  • Fast #
  • Part #A6150201
  • Item #275155
  • Manufacturer Part #6150201
4.4 out of 5 Customer Rating
Brand image
Apollo Valves

61-100 Series 3/8 in. Bronze FNPT x MNPT Check Valve

  • Fast #
  • Part #A6150201
  • Item #275155
  • Manufacturer Part #6150201
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 200 Pallet: 5400
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Superior Shut-off
  • Spring actuated
  • Several pressure options
  • Seat material options
  • Made in the USA
  • Requires Certification
  • Not Compliant, Approved for Non-Potable Water Applications


Specifications

ASTM:
ASTM B-16, ASTM B-584
Collection:
61-100 Series
Color Finish Name:
Bronze
End Connection 1:
FNPT
End Connection 2:
MNPT
End Connections:
FNPT x MNPT
FM Approved:
No
IAPMO Listed:
No
Installation Type:
Horizontal Mount, Vertical Mount
Lead Law Compliance Level:
Not Compliant, Approved for Non-Potable Water Applications
Length:
2-3/25 in
Material:
Bronze
Maximum Temperature:
250
NSF Certified:
No
Pressure Class:
400#
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
UL Listed:
No
UPC:
670750632525
Valve Body Material:
Bronze
Valve Body Style:
Ball
Valve Disc Material:
PTFE
Valve Size:
3/8 in
Valve Type:
Check Valve
Width:
1-3/25 in