4 in. Cast Iron Full Port Flanged Gate Valve
610F-LFA 4 in. Cast Iron Full Port Flanged Gate Valve
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in 'OH'
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in 'OH'
Product Details
Product Details
- Compatible with ANSI 125# & 150# flanges
- Full port
- Bronze mounted seat rings/trim
- Solid wedge
- Adjustable graphite stem packing
- Non-rising stem
- Flanged connection
- Bolted bonnet
- Rugged iron hand wheel
- Back seat protection
Documents
Specifications
- ANSI:
- ANSI 372, ANSI 61
- ASME:
- ASME B16.10
- ASTM:
- ASTM A126 Class B, ASTM A307 Class B, ASTM A536 Grade 65-45-12
- Coating:
- Fusion Bonded Epoxy
- Collection:
- 610F-LFA
- End Connection 1:
- Flanged
- End Connection 2:
- Flanged
- End Connections:
- Flanged
- Handle Length (in):
- 10
- Handle Material:
- Cast Iron
- Length:
- 9
- MSS:
- MSS SP-70
- Material:
- Cast Iron, Cast Bronze
- NSF:
- NSF 372, NSF 61
- NSF Certified:
- Yes
- Origin:
- Global
- Pressure Class:
- 125#
- Recommended Valve Application:
- Water
- UL Listed:
- No
- UPC:
- 670750906909
- Valve Body Material:
- Cast Iron
- Valve Body Style:
- Flanged
- Valve Bonnet Type:
- Bolted
- Valve Operator:
- Handwheel
- Valve Port Opening:
- Full Port
- Valve Seat Material:
- Cast Bronze
- Valve Size:
- 4 in
- Valve Stem:
- Non-rising
- Valve Type:
- Gate Valve
- Weight:
- 104