1/2 in. Bronze FNPT Ball Check Valve
61LF-100 Series 1/2 in. Bronze FNPT Ball Check Valve
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 100 Pallet: 2700-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Female NPT sizes: 1/4 in. to 3 in
- Bubble-tight shut-off, ideally suited for gaseous service
- Straight-through flow minimizes pressure loss
- 1/2 psi cracking pressure
-
Lead Law Compliant
Specifications
- ANSI:
- ANSI 372, ANSI 61
- Collection:
- 61LF-100 Series
- Color Finish Name:
- Bronze
- End Connection 1:
- FNPT
- End Connection 2:
- FNPT
- End Connections:
- FNPT
- Flow Rate:
- 1.4 gpm
- Installation Type:
- Horizontal Mount, Vertical Mount
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 2-31/100
- Material:
- Bronze, Brass, Stainless Steel
- Material Type:
- C89836
- Maximum Temperature:
- 350
- NSF:
- NSF 372, NSF 61
- NSF Certified:
- Yes
- Origin:
- Domestic
- Pressure - High:
- 125, 400
- Pressure Class:
- 400#
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Recommended Valve Application:
- Potable Water, Steam
- UL Listed:
- No
- UPC:
- 670750449239
- Valve Body Material:
- Bronze
- Valve Body Style:
- Inline
- Valve Port Opening:
- Full Port
- Valve Seat Material:
- RPTFE
- Valve Size:
- 1/2 in
- Valve Type:
- Ball Check Valve
- Weight:
- 0.36
- Width:
- 1-3/25