This product requires certification to purchase.

1-1/2 in. Bronze Sweat Check Valve

Apollo Valves

61LF-600 Series 1-1/2 in. Bronze Sweat Check Valve

  • Fast #
  • Part #A61LF60701
  • Item #4516532
  • Manufacturer Part #61LF60701
5 out of 5 Customer Rating
Brand image
Apollo Valves

61LF-600 Series 1-1/2 in. Bronze Sweat Check Valve

  • Fast #
  • Part #A61LF60701
  • Item #4516532
  • Manufacturer Part #61LF60701
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in 'OH'
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in 'OH'

Product Details

Product Details

  • Thermo-bonded thermostat
  • Tamper resistant bonnet screws
  • Thermostat is accurate and proven
  • Non-mechanical seat to disc alignment
  • Bonnet screws are tamper-resistant
  • Automatic reseating feature
  • Accurate thermostat with special thermo-bonded coating
  • Valve provides automatic temperature and pressure protection to hot water storage tanks and water heaters
  • Requires Certification
  • Lead Law Compliant


Specifications

ANSI:
ANSI 372, ANSI 61
ASTM:
ASTM C-27451
Collection:
61LF-600 Series
Color Finish Name:
Bronze
End Connection 1:
Solder
End Connection 2:
Solder
End Connections:
Solder
Flow Rate:
65 gpm
Installation Type:
Horizontal Mount, Vertical Mount
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
6-87/100
Material:
Bronze, Rubber
Material Type:
C89836, EPDM
Maximum Temperature:
250
NSF:
NSF 372, NSF 61
NSF Certified:
Yes
Origin:
Domestic
Pressure - High:
400
Pressure Class:
400#
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Recommended Valve Application:
Potable Water, Steam
UL Listed:
No
UPC:
670750365874
Valve Body Material:
Bronze
Valve Body Style:
Inline
Valve Disc Material:
EPDM
Valve Operator:
Latch Lock Handle
Valve Port Opening:
Full Port
Valve Seat Material:
EPDM
Valve Size:
1-1/2 in
Valve Type:
Spring Check Valve
Weight:
3.94
Width:
2-81/100