2 in. Bronze Sweat Check Valve
61LF-600 Series 2 in. Bronze Sweat Check Valve
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 9 Pallet: 243-
Pick Up Not AvailableNot available in 'OH'
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in 'OH'
Product Details
Product Details
- Thermo-bonded thermostat
- Tamper resistant bonnet screws
- Thermostat is accurate and proven
- Non-mechanical seat to disc alignment
- Bonnet screws are tamper-resistant
- Automatic reseating feature
- Accurate thermostat with special thermo-bonded coating
- Valve provides automatic temperature and pressure protection to hot water storage tanks and water heaters
-
Lead Law Compliant
Specifications
- ANSI:
- ANSI 372, ANSI 61
- ASTM:
- ASTM C-27451
- Collection:
- 61LF-600 Series
- Color Finish Name:
- Bronze
- End Connection 1:
- Solder
- End Connection 2:
- Solder
- End Connections:
- Solder
- Flow Rate:
- 81 gpm
- Installation Type:
- Horizontal Mount, Vertical Mount
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 7-23/50
- Material:
- Bronze, Rubber
- Material Type:
- C89836, EPDM
- Maximum Temperature:
- 250
- NSF:
- NSF 372, NSF 61
- NSF Certified:
- Yes
- Origin:
- Domestic
- Pressure - High:
- 400
- Pressure Class:
- 400#
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Recommended Valve Application:
- Potable Water, Steam
- UL Listed:
- No
- UPC:
- 670750366154
- Valve Body Material:
- Bronze
- Valve Body Style:
- Inline
- Valve Disc Material:
- EPDM
- Valve Operator:
- Latch Lock Handle
- Valve Port Opening:
- Full Port
- Valve Seat Material:
- EPDM
- Valve Size:
- 2 in
- Valve Type:
- Spring Check Valve
- Weight:
- 6.3
- Width:
- 3-3/4