1-1/2 in. Bronze NPT Swing Check Valve
61Y Series 1-1/2 in. Bronze NPT Swing Check Valve
Package Quantity Info:
Each: 1 Inner Pack: 2 Case: 16-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Renewable seat disc
- Metal seat
- Dezincification resistant
- 100% factory tested
- Solder connection
- 100% machined and assembled in USA
- ARRA compliant
-
Not Compliant, Approved for Non-Potable Water Applications
Specifications
- ASME:
- ASME B1.20.1
- ASTM:
- ASTM B-16, ASTM B-62
- Collection:
- 61Y Series
- End Connection 1:
- NPT
- End Connection 2:
- NPT
- End Connections:
- NPT
- ISO:
- ISO 9001:2008
- Installation Type:
- Horizontal Mount, Vertical Mount
- Lead Law Compliance Level:
- Not Compliant, Approved for Non-Potable Water Applications
- Length:
- 4-1/2 in
- MSS:
- MSS SP-80
- Material:
- Bronze, Brass, Stainless Steel
- Material Type:
- 304
- NSF Certified:
- No
- Origin:
- Domestic
- Pressure - High:
- 125, 200
- Pressure Class:
- 125#
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Recommended Valve Application:
- Commercial, Steam, Heating System
- UL Listed:
- No
- UPC:
- 670750682827
- Valve Body Material:
- Bronze
- Valve Body Style:
- Y Pattern
- Valve Disc Material:
- Bronze
- Valve Seat Material:
- Bronze
- Valve Size:
- 1-1/2 in
- Valve Type:
- Swing Check Valve
- Weight:
- 3.1 lb