This product requires certification to purchase.

1/2 in. Stainless Steel FNPT Check Valve

Apollo Valves

62-100 Series 1/2 in. Stainless Steel FNPT Check Valve

  • Fast #
  • Part #A6212301
  • Item #3386844
  • Manufacturer Part #6212301
3.3 out of 5 Customer Rating
Brand image
Apollo Valves

62-100 Series 1/2 in. Stainless Steel FNPT Check Valve

  • Fast #
  • Part #A6212301
  • Item #3386844
  • Manufacturer Part #6212301
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • The Apollo 62-100 Series is uniquely suited for applications in corrosive environments, including chemical processing, pulp and paper and other process industries.
  • The rugged stainless steel body and RPTFE ball cone check provide reliable, patented protection against reverse flow.
  • Unique Design (US Patent # 4,172,465)Spring-Loaded For Fast Seating Action
  • Center Guided - Radial Alignment Never Needed
  • Straight-Through Flow Minimizes Pressure Loss
  • Requires Certification

Specifications

ASTM:
ASTM A-351 CF8M, ASTM A-276
Collection:
62-100 Series
Color Finish Name:
Silver
End Connection 1:
FNPT
End Connection 2:
FNPT
End Connections:
FNPT
FM Approved:
No
Flow Rate:
1.4 gpm
Height:
1-3/25
IAPMO Listed:
No
Length:
2-31/100
Material:
Stainless Steel
Maximum Temperature:
350
NSF Certified:
No
Pressure - High:
400, 125
Pressure Class:
400#
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Recommended Valve Application:
Cold Working Pressure, Steam
UL Listed:
No
UPC:
670750633652
Valve Body Material:
Stainless Steel
Valve Disc Material:
RPTFE
Valve Port Opening:
Full Port
Valve Size:
1/2 in
Valve Type:
Check Valve
Weight:
0.38