8 in. Gate Valve
6GA Series 8 in. Gate Valve
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- TheApolloInternationalModel621F-LFAFlangedCastIronGateValveprovidesfullflowcapabilities.
- TheModel621F-LFAGateValvecanbereliablyinstalledinplumbingandheatingsystems(orbuildingservicepiping).
- ValvesareMSSSP-70compliantandincludeNSFleadfreecertifications.
- CompatiblewithANSI250#&300#Flanges
- FullPort
- BronzeMountedSeatRings/Trim
- SolidWedge
- AdjustableGraphiteStemPacking
- OutsideScrew&Yoke
- FlangedConnection;BoltedBonnet;RuggedIronHandWheel;BackSeatProtection;FDAFoodGradEpoxyPowderCoatFinish
Specifications
- ASTM:
- ASTM A-126 Grade B
- Collection:
- 6GA Series
- Material:
- Cast Iron
- NSF Certified:
- No
- Origin:
- Global
- UL Listed:
- No
- UPC:
- 670750909795
- Valve Type:
- Gate Valve