vlv globe os&y 2-1/2 cl125
6GB Series vlv globe os&y 2-1/2 cl125
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- Application:
- Heating
- Collection:
- 6GB Series
- Material:
- Cast Iron
- NSF Certified:
- No
- Origin:
- Global
- Type:
- A6GB119B1LFA
- UL Listed:
- No
- UPC:
- 670750909856
- Valve Type:
- Globe Valve