vlv globe os&y 4cl125 ibbm
6GB Series vlv globe os&y 4cl125 ibbm
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in 'OH'
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in 'OH'
Product Details
Product Details
Specifications
- Application:
- Heating
- Collection:
- 6GB Series
- Material:
- Cast Iron
- NSF Certified:
- No
- Origin:
- Global
- Type:
- A6GB11AB1LFA
- UL Listed:
- No
- UPC:
- 670750909870
- Valve Type:
- Globe Valve