This product requires certification to purchase.

1/2 in. Bronze Standard Port FNPT 250# Ball Valve

Apollo Valves

70-100 Series 1/2 in. Bronze Standard Port FNPT 250# Ball Valve

  • Fast #
  • Part #A70143E1
  • Item #279049
  • Manufacturer Part #70143E1
5 out of 5 Customer Rating
Brand image
Apollo Valves

70-100 Series 1/2 in. Bronze Standard Port FNPT 250# Ball Valve

  • Fast #
  • Part #A70143E1
  • Item #279049
  • Manufacturer Part #70143E1
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 10 Pallet: 10
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Blow out proof stem
  • Adjustable packing gland
  • 316 SS ball and stem
  • Requires Certification
  • Not Compliant, Approved for Non-Potable Water Applications


Specifications

Collection:
70-100 Series
End Connection 1:
FPT
End Connection 2:
FPT
End Connections:
FPT
FM Approved:
No
IAPMO Listed:
No
Lead Law Compliance Level:
Not Compliant, Approved for Non-Potable Water Applications
MSS:
MSS SP-110
Material:
Bronze
NSF Certified:
No
Pressure - Maximum:
600 psi
Pressure Class:
250#
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
UL Listed:
No
UPC:
670750658945
Valve Body Style:
2 piece
Valve Operator:
Lever Handle
Valve Port Opening:
Standard Port
Valve Seat Material:
RPTFE
Valve Size:
1/2 in
Valve Type:
Ball Valve