1/2 in. Bronze Standard Port FNPT 600# Ball Valve
70-100 Series 1/2 in. Bronze Standard Port FNPT 600# Ball Valve
Package Quantity Info:
Each: 1 Inner Pack: 10 Case: 10 Pallet: 17190-
Pick Up Not AvailableNot available in 'OH'
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in 'OH'
Product Details
Product Details
- Blow out proof stem
- Adjustable packing gland
-
Not Compliant, Approved for Non-Potable Water Applications
Specifications
- ASTM:
- ASTM B-584
- CSA Certified:
- CSA B51
- Clean Bagged:
- No
- Collection:
- 70-100 Series
- End Connection 1:
- FPT
- End Connection 2:
- FPT
- End Connections:
- FPT
- FM Approved:
- No
- Handle Material:
- Steel
- IAPMO Listed:
- No
- ISO:
- ISO 9001:2008
- Lead Law Compliance Level:
- Not Compliant, Approved for Non-Potable Water Applications
- Length:
- 2-17/100
- MSS:
- MSS SP-110
- Material:
- Bronze
- NSF Certified:
- No
- Pressure Class:
- 600#
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Recommended Valve Application:
- Cold Working Pressure
- Temperature Range:
- Up to 500 Deg F
- UL Listed:
- No
- UPC:
- 670750650901
- Valve Body Style:
- 2 piece
- Valve Operator:
- T-Handle
- Valve Port Opening:
- Standard Port
- Valve Seat Material:
- RPTFE
- Valve Size:
- 1/2 in
- Valve Stem:
- Blowout-proof
- Valve Type:
- Ball Valve
- Weight:
- 0.63