This product requires certification to purchase.

1/2 in. Bronze Standard Port FNPT 600# Ball Valve

Apollo Valves

70-100 Series 1/2 in. Bronze Standard Port FNPT 600# Ball Valve

  • Fast #
  • Part #A7014301
  • Item #86076
  • Manufacturer Part #7014301
3.8 out of 5 Customer Rating
Brand image
Apollo Valves

70-100 Series 1/2 in. Bronze Standard Port FNPT 600# Ball Valve

  • Fast #
  • Part #A7014301
  • Item #86076
  • Manufacturer Part #7014301
3.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 12360
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Adjustable packing gland
  • For WOG, 600 psi, and 150 psi for saturated steam
  • Chromium plated ball
  • MPTFE stem packing rings
  • One hundred percent factory tested
  • Heavy pattern cast bronze
  • Made in the USA
Product Information
  • Requires Certification
  • Not Compliant, Approved for Non-Potable Water Applications

Dimensions & Measurements
End Connection 1
FPT
End Connection 2
FPT
End Connections
FPT
Length
2-17/100 in
Pressure Class
600#
Valve Size
1/2 in
Weight
0.63 lb
Characteristics & Features
Clean Bagged
No
Collection
70-100 Series
Handle Material
Steel
Material
Bronze
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Valve Body Style
2 piece
Valve Operator
Lever Handle
Valve Port Opening
Standard Port
Valve Seat Material
RPTFE
Valve Stem
Blowout-Proof
Valve Type
Ball Valve
Electrical & Operational Information
Temperature Range
Up to 500 Deg F
Warranty & Product Information
ASTM
ASTM B-584
CSA Certified
CSA B51
FM Approved
No
IAPMO Listed
No
ISO
ISO 9001:2008
Lead Law Compliance Level
Not Compliant, Approved for Non-Potable Water Applications
MSS
MSS SP-110
NSF Certified
No
Origin
Domestic
Recommended Valve Application
Cold Working Pressure
UL Listed
No
UPC
670750659294