This product requires certification to purchase.

1/2 x 3/4 in. Bronze Full Port FNPT x GHT 600# Ball Valve

Apollo Valves

70-100 Series 1/2 x 3/4 in. Bronze Full Port FNPT x GHT 600# Ball Valve

  • Fast #
  • Part #A7010304HC
  • Item #7043721
  • Manufacturer Part #7010304HC
3.1 out of 5 Customer Rating
Brand image
Apollo Valves

70-100 Series 1/2 x 3/4 in. Bronze Full Port FNPT x GHT 600# Ball Valve

  • Fast #
  • Part #A7010304HC
  • Item #7043721
  • Manufacturer Part #7010304HC
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 10 Case: 20
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • NPT or Solder End x 3/4”-11.5 NH
  • Full Pressure Rated Heavy Brass Hose Cap
  • Blowout-Proof Stem Design
  • Premium RPTFE Seats and Stem Packing
Product Information
  • Requires Certification
  • Not Compliant, Approved for Non-Potable Water Applications

Dimensions & Measurements
End Connection 1
FPT
End Connection 2
GHT
End Connections
FPT x GHT
Height
1-47/50 in
Length
2-3/4 in
Pressure Class
600#
Valve Size
1/2 in x 3/4 in
Weight
0.865 lb
Characteristics & Features
Clean Bagged
No
Collection
70-100 Series
Handle Material
Stainless Steel/Vinyl
Material
Cast Bronze
Material Type
B584, C84400
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Valve Body Material
Bronze
Valve Body Style
2 piece
Valve Disc Material
Chrome Plated
Valve Operator
Lever Handle
Valve Port Opening
Full Port
Valve Seat Material
RPTFE
Valve Stem
Blowout-Proof
Valve Type
Ball Valve
Electrical & Operational Information
Maximum Temperature
210
Minimum Temperature
-20
Pressure - High
600
Temperature Range
-20 to 210 Deg F
Warranty & Product Information
ANSI
No
API
No
ASME
No
ASSE Standards
No
ASTM
ASTM B-584 C84400, ASTM B-283 C37700, ASTM B-16
AWWA
No
CSA Certified
No
cUPC Certified
No
Fire Suppression System Rated
No
FM Approved
No
IAPMO Listed
No
ISO
ISO 9001:2008
Lead Law Compliance Level
Not Compliant, Approved for Non-Potable Water Applications
MA Approved
No
MSS
MSS SP-110
NSF
No
NSF Certified
No
Origin
Domestic
Recommended Valve Application
Potable Water
UL Listed
No
UPC
670750521577