1/2 x 3/4 in. PTFE Bronze Standard Port Threaded x NPSH 600# Ball Valve
70-100 Series 1/2 x 3/4 in. PTFE Bronze Standard Port Threaded x NPSH 600# Ball Valve
Package Quantity Info:
Each: 1 Inner Pack: 8 Case: 10 Pallet: 3080-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Full pressure rated heavy brass hose cap
- Adjustable packing gland
- Premium RPTFE seats and stem packing
- 100% factory tested
- Heavy pattern construction
- Reverse lever is standard for easier installation
- Application commercial, industrial, HVAC
- Made in USA
-
Not Compliant, Approved for Non-Potable Water Applications
Specifications
- ASME:
- ASME B1.20.7
- ASTM:
- ASTM B-16, ASTM B-283, ASTM B-584
- CSA Certified:
- CSA B51
- Collection:
- 70-100 Series
- End Connection 1:
- NPT
- End Connection 2:
- NPT
- End Connections:
- NPT
- FM Approved:
- No
- Handle Material:
- Stainless Steel
- IAPMO Listed:
- No
- ISO:
- ISO 9001:2008
- Lead Law Compliance Level:
- Not Compliant, Approved for Non-Potable Water Applications
- Length:
- 3 in
- MSS:
- MSS SP-110
- Material:
- Bronze, Plastic
- Material Type:
- PTFE
- Maximum Temperature:
- 210
- NSF Certified:
- No
- Origin:
- Domestic
- Pressure - High:
- 600
- Pressure Class:
- 600#
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Recommended Valve Application:
- HVAC, Steam, Potable Water
- UL Listed:
- No
- UPC:
- 670750521553
- Valve Body Material:
- Bronze
- Valve Body Style:
- 2 piece
- Valve Bonnet Type:
- Welded
- Valve Operator:
- Lever Handle
- Valve Port Opening:
- Standard Port
- Valve Seat Material:
- RPTFE
- Valve Size:
- 1/2 in x 3/4 in
- Valve Stem:
- Blowout-Proof
- Valve Type:
- Ball Valve