This product requires certification to purchase.

1-1/2 in. Bronze FNPT 600# Ball Valve

Apollo Valves

70-100 Series 1-1/2 in. Bronze FNPT 600# Ball Valve

  • Fast #
  • Part #A7010741
  • Item #1322860
  • Manufacturer Part #7010741
4.9 out of 5 Customer Rating
Brand image
Apollo Valves

70-100 Series 1-1/2 in. Bronze FNPT 600# Ball Valve

  • Fast #
  • Part #A7010741
  • Item #1322860
  • Manufacturer Part #7010741
4.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 5 Case: 15 Pallet: 405
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Chromium plated ball
  • Blow-Out-Proof Stem Design
  • Adjustable packing gland
  • Requires Certification
  • Not Compliant, Approved for Non-Potable Water Applications


Specifications

Collection:
70-100 Series
End Connection 1:
FNPT
End Connection 2:
FNPT
End Connections:
FNPT
Lead Law Compliance Level:
Not Compliant, Approved for Non-Potable Water Applications
MSS:
MSS SP-110
Material:
Bronze
Maximum Temperature:
500
Pressure Class:
600#
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
UPC:
670750655326
Valve Body Style:
2 piece
Valve Operator:
Lever Handle
Valve Port Opening:
Standard Port
Valve Seat Material:
RPTFE
Valve Size:
1-1/2 in