This product requires certification to purchase.

1-1/4 in. PTFE Bronze Standard Port FNPT 600# Ball Valve

Apollo Valves

70-100 Series 1-1/4 in. PTFE Bronze Standard Port FNPT 600# Ball Valve

  • Fast #
  • Part #A7010601
  • Item #46469
  • Manufacturer Part #7010601
5 out of 5 Customer Rating
Brand image
Apollo Valves

70-100 Series 1-1/4 in. PTFE Bronze Standard Port FNPT 600# Ball Valve

  • Fast #
  • Part #A7010601
  • Item #46469
  • Manufacturer Part #7010601
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 5 Case: 20 Pallet: 540
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Available Nearby
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Heavy pattern construction
  • Reinforced seats
  • Adjustable packing gland
  • Saturated steam 150 psig
  • Application commercial, industrial
  • Made in USA
  • Requires Certification
  • Not Compliant, Approved for Non-Potable Water Applications


Specifications

ASTM:
ASTM B-16, ASTM B-584
CSA Certified:
CSA B51
Clean Bagged:
No
Collection:
70-100 Series
End Connection 1:
FPT
End Connection 2:
FPT
End Connections:
FPT
FM Approved:
No
Handle Material:
Steel
Height:
2-31/50 in
IAPMO Listed:
No
ISO:
ISO 9001-2008
Lead Law Compliance Level:
Not Compliant, Approved for Non-Potable Water Applications
Length:
4 in
MSS:
MSS SP-110
Material:
Bronze
Material Type:
PTFE
Maximum Temperature:
500
NSF Certified:
No
Origin:
Domestic
Pressure - High:
600
Pressure Class:
600#
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Recommended Valve Application:
Gas
UL Listed:
No
UPC:
670750654145
Valve Body Material:
Bronze
Valve Body Style:
2 piece
Valve Bonnet Type:
Welded
Valve Operator:
Lever Handle
Valve Port Opening:
Standard Port
Valve Seat Material:
RPTFE
Valve Size:
1-1/4 in
Valve Stem:
Blowout-proof
Valve Type:
Ball Valve