This product requires certification to purchase.

1 in. Bronze Standard Port FNPT 600# Ball Valve

Apollo Valves

70-100 Series 1 in. Bronze Standard Port FNPT 600# Ball Valve

  • Fast #
  • Part #A701052127
  • Item #672113
  • Manufacturer Part #701052127
5 out of 5 Customer Rating
Brand image
Apollo Valves

70-100 Series 1 in. Bronze Standard Port FNPT 600# Ball Valve

  • Fast #
  • Part #A701052127
  • Item #672113
  • Manufacturer Part #701052127
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 40
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Premium Materials and Heavy Duty Construction
  • Adjustable Stem Packing Gland
  • Blowout Proof Stem Design
  • RPTFE Seats and MPTFE Stem Packing Rings
  • Chromium Plated Ball
  • 100% Factory Tested
  • Requires Certification
  • Not Compliant, Approved for Non-Potable Water Applications


Specifications

ANSI:
No
API:
No
ASME:
No
ASSE Standards:
No
ASTM:
ASTM B-584 C84400, ASTM B-283 C37700, ASTM B-16
AWWA:
No
CSA Certified:
No
Clean Bagged:
No
Collection:
70-100 Series
End Connection 1:
FPT
End Connection 2:
FPT
End Connections:
FPT
FM Approved:
No
Fire Suppression System Rated:
No
Handle Material:
Stainless Steel
Height:
2-1/4 in
IAPMO Listed:
No
ISO:
ISO 9001:2008
Lead Law Compliance Level:
Not Compliant, Approved for Non-Potable Water Applications
Length:
3-37/100 in
MA Approved:
No
MSS:
MSS SP-110
Material:
Cast Bronze
Material Type:
B584, C84400
Maximum Temperature:
500
Minimum Temperature:
-20
NSF:
No
NSF Certified:
No
Origin:
Domestic
Pressure - High:
600
Pressure Class:
600#
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Recommended Valve Application:
Potable Water
Temperature Range:
-20 to 500 Deg F
UL Listed:
No
UPC:
670750874666
Valve Body Material:
Bronze
Valve Body Style:
2 piece
Valve Disc Material:
Chrome Plated
Valve Operator:
Lever Handle
Valve Port Opening:
Standard Port
Valve Seat Material:
RPTFE
Valve Size:
1 in
Valve Stem:
Blowout-proof
Valve Type:
Ball Valve
Weight:
1.72 lb
cUPC Certified:
No