2 in. Bronze FNPT 250# Ball Valve
70-100 Series 2 in. Bronze FNPT 250# Ball Valve
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 10 Pallet: 270-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Blow out proof stem
- Adjustable packing gland
- 316 SS ball and stem
-
Not Compliant, Approved for Non-Potable Water Applications
Specifications
- Collection:
- 70-100 Series
- End Connection 1:
- FPT
- End Connection 2:
- FPT
- End Connections:
- FPT
- Lead Law Compliance Level:
- Not Compliant, Approved for Non-Potable Water Applications
- MSS:
- MSS SP-110
- Material:
- Bronze
- NSF Certified:
- No
- Pressure - Maximum:
- 600 psi
- Pressure Class:
- 250#
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- UL Listed:
- No
- UPC:
- 670750662553
- Valve Body Style:
- 2 piece
- Valve Operator:
- Lever Handle
- Valve Port Opening:
- Standard Port
- Valve Seat Material:
- RPTFE
- Valve Size:
- 2 in