2 in. Bronze FNPT 600# Ball Valve
70-100 Series 2 in. Bronze FNPT 600# Ball Valve
Package Quantity Info:
Each: 1 Inner Pack: 2 Case: 8 Pallet: 216-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Chromium plated ball
- Blow-out-proof stem design
- Adjustable packing gland
- RPTFE Seats and MPTFE stem packing rings
- 100% factory tested
- Manufactured in the USA - ARRA compliant
- Premium materials and heavy duty construction
-
Not Compliant, Approved for Non-Potable Water Applications
Specifications
- ASTM:
- ASTM B-16, ASTM B-584 C84400
- CSA Certified:
- CSA B51
- Collection:
- 70-100 Series
- End Connection 1:
- FPT
- End Connection 2:
- FPT
- End Connections:
- FPT
- Handle Material:
- Zinc Plated Steel
- Lead Law Compliance Level:
- Not Compliant, Approved for Non-Potable Water Applications
- Length:
- 4-17/25 in
- MSS:
- MSS SP-110
- Material:
- Bronze, Plastic
- Material Type:
- RPTFE
- Maximum Temperature:
- 500
- NSF Certified:
- No
- Origin:
- Domestic
- Pressure - High:
- 150, 600
- Pressure Class:
- 150#, 600#
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Recommended Valve Application:
- Steam
- UL Listed:
- No
- UPC:
- 670750656101
- Valve Body Material:
- Bronze
- Valve Body Style:
- 2 piece
- Valve Operator:
- Wheel Handle
- Valve Port Opening:
- Standard Port
- Valve Seat Material:
- RPTFE
- Valve Size:
- 2 in
- Valve Stem:
- Blowout-proof
- Valve Type:
- Ball Valve
- Weight:
- 6.06 lb