This product requires certification to purchase.

3/4 in. Bronze FNPT 600# Ball Valve

Apollo Valves

70-100 Series 3/4 in. Bronze FNPT 600# Ball Valve

  • Fast #
  • Part #A7014404
  • Item #3386499
  • Manufacturer Part #7014404
3.9 out of 5 Customer Rating
Brand image
Apollo Valves

70-100 Series 3/4 in. Bronze FNPT 600# Ball Valve

  • Fast #
  • Part #A7014404
  • Item #3386499
  • Manufacturer Part #7014404
3.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Chromium plated ball
  • Blow-Out-Proof Stem Design
  • Adjustable packing guard
  • 100% factory tested
  • 316 SS Ball & Stem
  • Requires Certification
  • Not Compliant, Approved for Non-Potable Water Applications


Specifications

Collection:
70-100 Series
End Connection 1:
FPT
End Connection 2:
FPT
End Connections:
FPT
Lead Law Compliance Level:
Not Compliant, Approved for Non-Potable Water Applications
MSS:
MSS SP-110
Material:
Bronze
NSF Certified:
No
Pressure - Maximum:
600 psi
Pressure Class:
600#
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
UL Listed:
No
UPC:
670750660153
Valve Body Style:
2 piece
Valve Operator:
Lever Handle
Valve Port Opening:
Standard Port
Valve Seat Material:
RPTFE
Valve Size:
3/4 in