This product requires certification to purchase.

3/8 in. Bronze Standard Port FNPT 250# Ball Valve

Apollo Valves

70-100 Series 3/8 in. Bronze Standard Port FNPT 250# Ball Valve

  • Fast #
  • Part #A7014264
  • Item #400206
  • Manufacturer Part #7014264
3.1 out of 5 Customer Rating
Brand image
Apollo Valves

70-100 Series 3/8 in. Bronze Standard Port FNPT 250# Ball Valve

  • Fast #
  • Part #A7014264
  • Item #400206
  • Manufacturer Part #7014264
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 10 Case: 100 Pallet: 2700
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Heavy pattern construction
  • Reinforced seats
  • Adjustable packing gland
  • Saturated steam 150 psig
  • Application commercial, industrial
  • Made in USA
  • 100% factory tested
  • Requires Certification
  • Not Compliant, Approved for Non-Potable Water Applications


Specifications

ASTM:
ASTM B-16, ASTM B-584 C84400
CSA Certified:
CSA B51
Collection:
70-100 Series
End Connection 1:
FPT
End Connection 2:
FPT
End Connections:
FPT
FM Approved:
No
Handle Material:
Zinc Plated Steel
IAPMO Listed:
No
Lead Law Compliance Level:
Not Compliant, Approved for Non-Potable Water Applications
Length:
2-3/50 in
MSS:
MSS SP-110
Material:
Bronze, Plastic, Stainless Steel
Material Type:
RPTFE
Maximum Temperature:
500
NSF Certified:
No
Origin:
Domestic
Pressure - High:
150, 250, 600
Pressure Class:
150#, 250#, 600#
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Recommended Valve Application:
Steam
UL Listed:
No
UPC:
670750658648
Valve Body Material:
Bronze
Valve Body Style:
2 piece
Valve Disc Material:
Stainless Steel
Valve Operator:
Lever Handle
Valve Port Opening:
Standard Port
Valve Seat Material:
RPTFE
Valve Size:
3/8 in
Valve Stem:
Blowout-proof
Valve Type:
Ball Valve