This product requires certification to purchase.

3/8 in. Bronze Standard Port FNPT 600# Ball Valve

Apollo Valves

70-100 Series 3/8 in. Bronze Standard Port FNPT 600# Ball Valve

  • Fast #
  • Part #A7010227
  • Item #164855
  • Manufacturer Part #7010227
5 out of 5 Customer Rating
Brand image
Apollo Valves

70-100 Series 3/8 in. Bronze Standard Port FNPT 600# Ball Valve

  • Fast #
  • Part #A7010227
  • Item #164855
  • Manufacturer Part #7010227
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 10 Case: 90 Pallet: 2700
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Blow out proof stem
  • Adjustable packing gland
Product Information
  • Requires Certification
  • Not Compliant, Approved for Non-Potable Water Applications

Dimensions & Measurements
End Connection 1
FPT
End Connection 2
FPT
End Connections
FPT
Length
2-3/50 in
Pressure Class
600#
Valve Size
3/8 in
Weight
0.56 lb
Characteristics & Features
Clean Bagged
No
Collection
70-100 Series
Handle Material
Stainless Steel
Material
Bronze
Material Type
B584-C84400
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Valve Body Style
2 piece
Valve Operator
Lever Handle
Valve Port Opening
Standard Port
Valve Seat Material
RPTFE
Valve Stem
Blowout-Proof
Valve Type
Ball Valve
Electrical & Operational Information
Maximum Temperature
500
Minimum Temperature
-20.002
Temperature Range
Up to 500 Deg F
Warranty & Product Information
ASTM
ASTM B-584
CSA Certified
CSA B51
FM Approved
No
IAPMO Listed
No
ISO
ISO 9001:2008
Lead Law Compliance Level
Not Compliant, Approved for Non-Potable Water Applications
MSS
MSS SP-110
NSF Certified
No
Recommended Valve Application
Cold Working Pressure
UL Listed
No
UPC
670750649578