This product requires certification to purchase.

1/2 in. Bronze Full Port Solder 600# Ball Valve

Apollo Valves

70-200 Series 1/2 in. Bronze Full Port Solder 600# Ball Valve

  • Fast #
  • Part #A7020307
  • Item #518312
  • Manufacturer Part #7020307
5 out of 5 Customer Rating
Brand image
Apollo Valves

70-200 Series 1/2 in. Bronze Full Port Solder 600# Ball Valve

  • Fast #
  • Part #A7020307
  • Item #518312
  • Manufacturer Part #7020307
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 10 Case: 100 Pallet: 2700
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Premium materials and heavy duty construction
  • EZ-Solder ™ bronze materials
  • Adjustable stem packing gland
  • Blow out proof stem
  • RPTFE seats and MPTFE stem packing rings
  • Chromium plated ball
  • 100% factory tested
  • Wide range of options
  • Manufactured in the USA – ARRA Compliant
  • Two piece body
  • Requires Certification
  • Not Compliant, Approved for Non-Potable Water Applications


Specifications

ASTM:
ASTM B-16, ASTM B-283, ASTM B-584 C84400
CSA Certified:
CSA B51
Clean Bagged:
No
Collection:
70-200 Series
End Connection 1:
Solder
End Connection 2:
Solder
End Connections:
Solder
FM Approved:
No
Handle Material:
Steel
IAPMO Listed:
No
Lead Law Compliance Level:
Not Compliant, Approved for Non-Potable Water Applications
Length:
2-87/100
MSS:
MSS SP-110
Material:
Bronze, Plastic
Material Type:
PTFE
Maximum Temperature:
350
NSF Certified:
No
Origin:
Global
Pressure - High:
150
Pressure Class:
600#
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Recommended Valve Application:
Commercial, Industrial, Steam
UL Listed:
No
UPC:
670750664960
Valve Body Style:
2 piece
Valve Operator:
Tee Handle
Valve Port Opening:
Full Port
Valve Seat Material:
RPTFE
Valve Size:
1/2 in
Valve Stem:
Blowout-proof
Valve Type:
Ball Valve
Weight:
0.71